Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 3/4"
- Mfr # NF85008
- Zoro # G024793657
product price:Â
$
47.99
/ea
Key Features
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Standards
MSS SP-110
Handle Height
2.28 in
Seal Material
RPTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85008
- Zoro #
- G024793657
- UPC #
- 039923367877
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Connection Gender - Side 1
- Female
- Vented Ball Valve
- Non-Vented
- Standards
- MSS SP-110
- Seal Material
- RPTFE
- Handle - Locking
- Non-Locking
- Valve Construction
- Two-Piece
- Ball Port Style
- Full Port
- Stem Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Bronze
- Handle Material
- Carbon Steel
- Seat Material
- RPTFE
- Manufacturer Warranty
- 5 yr
- Valve Ways
- 2-Way
- Valve Body Style
- Straight
- Ball Material
- Brass
- Connection Type - Side 2
- Press
- Color - Valve Body
- Bronze
- Stem Type
- Blowout Resistant
- Connection Gender - Side 2
- Female
- Valve Series
- TPC-585-70
Dimensions
- Handle Height
- 2.28 in
- Connection Size - Side 2
- 3/4 in
- Overall Length
- 4.08 in
- Ball Opening Size
- 0.75 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Handle Length
- 4.76 in
- Length
- 4.08 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.