Ball Valve, Brass, 3/4"
- Mfr # NF85108
- Zoro # G224783717
product price:Â
$
60.55
/ea
Key Features
Overall Length
4.08 in
Valve Body Style
Straight
Connection Gender - Side 1
Female
Seal Material
RPTFE
Ball Port Style
Full Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85108
- Zoro #
- G224783717
- UPC #
- 039923367990
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Valve Body Style
- Straight
- Connection Gender - Side 1
- Female
- Seal Material
- RPTFE
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Color - Valve Body
- Bronze
- Valve Ways
- 2-Way
- Handle Type
- Lever
- Connection Type - Side 2
- Press
- Connection Gender - Side 2
- Female
- Handle Material
- Carbon Steel
- Vented Ball Valve
- Non-Vented
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Body Material
- Bronze
- Standards
- MSS SP-110
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Ball Material
- Brass
- Stem Material
- Bronze
- Handle - Locking
- Locking
Dimensions
- Overall Length
- 4.08 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Handle Height
- 2.28 in
- Ball Opening Size
- 0.75 in
- Handle Length
- 4.76 in
- Length
- 4.08 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.