Ball Valve, Bronze, 2"

  • Mfr # NF84HND
  • Zoro # G824784299
product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Handle Height
3.56 in
Valve Construction
Two-Piece
Color - Valve Handle
White
Color - Valve Body
Bronze
Nominal Valve Size
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84HND
Zoro #
G824784299
UPC #
039923349989
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Valve Construction
Two-Piece
Color - Valve Handle
White
Color - Valve Body
Bronze
Handle Type
Lever
Body Material
Bronze
Handle Material
Plated Steel
Connection Type - Side 2
Press
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Seal Material
EPDM
Ball Port Style
Full Port
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Vented
Stem Type
Blowout Resistant
Valve Body Style
Straight
For Media
Water
Operating Temperature - Minimum
15 Degrees F
Stem Material
Stainless Steel
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Non-Locking
Seat Material
RPTFE
Ball Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Valve Ways
2-Way
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61

Dimensions

Handle Height
3.56 in
Nominal Valve Size
2 in
Overall Length
8.4 in
Handle Length
6.76 in
Connection Size - Side 2
2 in
Ball Opening Size
2 in
Connection Size - Side 1
2 in
Length
8.4 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews