Shop NIBCO

Ball Valve, Bronze, 2"

  • Mfr # NF84HXD
  • Zoro # G424789083

product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Seat Material
RPTFE
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Handle Length
6.76 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84HXD
Zoro #
G424789083
UPC #
039923350046
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Seat Material
RPTFE
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Body Material
Bronze
Valve Construction
Two-Piece
Seal Material
EPDM
For Media
Water
Connection Type - Side 2
Press
Ball Material
Bronze
Color - Valve Handle
White
Vented Ball Valve
Vented
Handle Material
Carbon Steel
Color - Valve Body
Bronze
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Handle - Locking
Non-Locking
Valve Body Style
Straight
Stem Material
Stainless Steel
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Lever
Valve Series
PC-585-66-LF

Dimensions

Handle Length
6.76 in
Ball Opening Size
2 in
Handle Height
3.56 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
8.4 in
Length
8.4 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.