Shop NIBCO
See all product information
Create Account
Ball Valve, Bronze, 2"
- Mfr # NR8410D
- Zoro # G924790879
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Ball Port Style
Full Port
Handle Type
Lever
Connection Gender - Side 1
Male
Connection Gender - Side 2
Male
Connection Size - Side 2
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR8410D
- Zoro #
- G924790879
- UPC #
- 039923233332
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Copper Stubout
- Ball Port Style
- Full Port
- Handle Type
- Lever
- Connection Gender - Side 1
- Male
- Connection Gender - Side 2
- Male
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Handle - Locking
- Non-Locking
- Handle Material
- Carbon Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Bronze
- Connection Type - Side 2
- Press
- Stem Type
- Blowout Resistant
- Ball Material
- Bronze
- Connection Type - Side 1
- Press
- Standards
- MSS SP-110
- Vented Ball Valve
- Non-Vented
- Valve Construction
- Two-Piece
- Maximum Pressure - Operating
- 200 psi
- Color - Valve Body
- Bronze
- Manufacturer Warranty
- 5 yr
- Seat Material
- RPTFE
- Body Material
- Bronze
- Valve Series
- PS-585-70
Dimensions
- Connection Size - Side 2
- 2 in
- Connection Size - Side 1
- 2 in
- Nominal Valve Size
- 2 in
- Ball Opening Size
- 2 in
- Overall Length
- 10.72 in
- Handle Height
- 3.5 in
- Length
- 10.72 in
Description
Ball Valve - Bronze, 200 PSI, Copper Stubout, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.