Ball Valve, Chrome-Plated Brass, 1 1/2"

  • Mfr # NF998KC
  • Zoro # G924878171
product price: 
$
239.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Port Style
Full Port
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Size - Side 1
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998KC
Zoro #
G924878171
UPC #
039923414687
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Ball Port Style
Full Port
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
For Media
Water
Stem Type
Blowout Resistant
Color - Valve Handle
White
Ball Material
Chrome-Plated Brass
Handle Material
Carbon Steel
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
Stem Material
Brass
Valve Construction
Two-Piece
Body Material
Brass
Connection Type - Side 1
Press
Seal Material
EPDM
Manufacturer Warranty
2 yr
Handle Type
Lever
Connection Gender - Side 1
Female
Valve Ways
2-Way
Seat Material
RPTFE
Valve Series
PC-FP600A-LF

Dimensions

Connection Size - Side 1
1 1/2 in
Handle Length
6.3 in
Overall Length
5.3 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Height
3.23 in
Ball Opening Size
1.5 in
Length
5.3 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews