Ball Valve, Silicon Bronze, 1"

  • Mfr # NFB850XA
  • Zoro # G224878161
product price: 
$
84.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stem Material
Bronze
Handle Type
Lever
Color - Valve Handle
White
Color - Valve Body
Bronze
Connection Type - Side 2
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB850XA
Zoro #
G224878161
UPC #
039923448125
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Stem Material
Bronze
Handle Type
Lever
Color - Valve Handle
White
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Maximum Pressure - Operating
250 psi
Body Material
Bronze
Seat Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
For Media
Water
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Valve Ways
2-Way
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Valve Body Style
Straight
Ball Material
Silicon Bronze
Seal Material
EPDM
Valve Series
TPC-585-80-LF

Dimensions

Handle Length
4.76 in
Connection Size - Side 2
1 in
Ball Opening Size
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
4.47 in
Handle Height
2.48 in
Length
4.47 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews