Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1"
- Mfr # NF84HEA
- Zoro # G124878346
product price:Â
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle - Locking
Non-Locking
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Ball Material
Stainless Steel
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HEA
- Zoro #
- G124878346
- UPC #
- 039923405388
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Handle - Locking
- Non-Locking
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- Press
- Ball Material
- Stainless Steel
- Color - Valve Body
- Bronze
- Ball Port Style
- Full Port
- Seal Material
- EPDM
- Standards
- MSS SP-110
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 1
- Female
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Construction
- Two-Piece
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Bronze
- Connection Gender - Side 2
- Female
- Vented Ball Valve
- Vented
- Stem Type
- Blowout Resistant
- Seat Material
- RPTFE
- Handle Material
- Carbon Steel
- Valve Ways
- 2-Way
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Valve Body Style
- Straight
Dimensions
- Connection Size - Side 2
- 1 in
- Handle Height
- 2.4 in
- Connection Size - Side 1
- 1 in
- Ball Opening Size
- 1 in
- Nominal Valve Size
- 1 in
- Overall Length
- 5.36 in
- Length
- 5.36 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.