Shop NIBCO

Ball Valve, Chrome-Plated Brass, 1/2"

  • Mfr # NF998K6
  • Zoro # G124877981

product price: 
$
43.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Handle Material
Carbon Steel
Seal Material
EPDM
Ball Material
Chrome-Plated Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998K6
Zoro #
G124877981
UPC #
039923414649
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Handle Material
Carbon Steel
Seal Material
EPDM
Ball Material
Chrome-Plated Brass
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Connection Type - Side 2
Press
Valve Ways
2-Way
Handle - Locking
Non-Locking
Stem Material
Brass
Connection Gender - Side 2
Female
Seat Material
RPTFE
Handle Type
Lever
Body Material
Brass
Valve Construction
Two-Piece
Valve Body Style
Straight
For Media
Water
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Manufacturer Warranty
2 yr
Valve Series
PC-FP600A-LF

Dimensions

Handle Length
3.66 in
Nominal Valve Size
1/2 in
Ball Opening Size
0.5 in
Overall Length
2.87 in
Connection Size - Side 2
1/2 in
Handle Height
2.09 in
Connection Size - Side 1
1/2 in
Length
2.87 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.