Shop NIBCO

Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NR841HC
  • Zoro # G524791139

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Carbon Steel
Stem Material
Stainless Steel
Connection Size - Side 2
1 1/2 in
Valve Body Style
Straight
Overall Length
9.99 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR841HC
Zoro #
G524791139
UPC #
039923233387
Country of Origin
United States
Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
Handle Material
Carbon Steel
Stem Material
Stainless Steel
Valve Body Style
Straight
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
For Media
Water
Maximum Pressure - Operating
200 psi
Ball Port Style
Full Port
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Seat Material
RPTFE
Handle - Locking
Non-Locking
Connection Gender - Side 2
Male
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Ball Material
Stainless Steel
Valve Ways
2-Way
Handle Type
Lever
Manufacturer Warranty
5 yr
Body Material
Bronze
Standards
MSS SP-110, NSF/ANSI-61, UL
Connection Gender - Side 1
Male
Stem Type
Blowout Resistant
Vented Ball Valve
Vented

Dimensions

Connection Size - Side 2
1 1/2 in
Overall Length
9.99 in
Handle Height
3.16 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Ball Opening Size
1.5 in
Length
9.99 in

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.