Ball Valve, Chrome-Plated Brass, 1/2"
- Mfr # NF99UP6
- Zoro # G724878227
product price:Â
$
74.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Type
Lever
Connection Type - Side 2
Press
Stem Material
Brass
For Media
Water
Handle Length
3.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99UP6
- Zoro #
- G724878227
- UPC #
- 039923416872
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x FIP Ends, 250 PSI
- Handle Type
- Lever
- Connection Type - Side 2
- Press
- Stem Material
- Brass
- For Media
- Water
- Maximum Pressure - Operating
- 250 psi
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Seal Material
- EPDM
- Body Material
- Brass
- Seat Material
- RPTFE
- Ball Material
- Chrome-Plated Brass
- NSF Certifications for Food and Drinking Water
- NSF 61
- Color - Valve Handle
- White
- Manufacturer Warranty
- 2 yr
- Handle - Locking
- Non-Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Vented Ball Valve
- Non-Vented
- Handle Material
- Plated Steel
- Stem Type
- Blowout Resistant
- Ball Port Style
- Full Port
- Connection Type - Side 1
- Press
- Valve Construction
- Two-Piece
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Dimensions
- Handle Length
- 3.78 in
- Overall Length
- 4.36 in
- Ball Opening Size
- 0.5 in
- Connection Size - Side 2
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Handle Height
- 1.83 in
- Length
- 4.36 in
Description
Ball Valve - Lead-Free, Full Port, Press x FIP Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.