Shop NIBCO
See all product information
Create Account
Ball Valve, Chrome-Plated Brass, 1/2"
- Mfr # NF99UX6
- Zoro # G424877995
product price:Â
$
54.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Handle Height
1.34 in
Seal Material
EPDM
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99UX6
- Zoro #
- G424877995
- UPC #
- 039923405043
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI
- Vented Ball Valve
- Non-Vented
- Handle - Locking
- Non-Locking
- Seal Material
- EPDM
- Body Material
- Brass
- Operating Temperature - Maximum
- 250 Degrees F
- Ball Material
- Chrome-Plated Brass
- Valve Ways
- 2-Way
- Manufacturer Warranty
- 2 yr
- Ball Port Style
- Full Port
- Handle Type
- Lever
- Color - Valve Handle
- White
- Stem Type
- Blowout Resistant
- Stem Material
- Brass
- Valve Construction
- Two-Piece
- For Media
- Water
- Maximum Pressure - Operating
- 250 psi
- Seat Material
- RPTFE
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Valve Body Style
- Straight
- Connection Type - Side 1
- Press
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Material
- Carbon Steel
Dimensions
- Handle Height
- 1.34 in
- Connection Size - Side 2
- 1/2 in
- Ball Opening Size
- 0.5 in
- Connection Size - Side 1
- 1/2 in
- Handle Length
- 3.62 in
- Overall Length
- 3.41 in
- Nominal Valve Size
- 1/2 in
- Length
- 3.41 in
Description
Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.