Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF99UF8
  • Zoro # G624878082
product price: 
$
92.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Connection Size - Side 2
3/4 in
Valve Body Style
Straight
Nominal Valve Size
3/4 in
For Media
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99UF8
Zoro #
G624878082
UPC #
039923405081
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x FIP Union Ends, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
For Media
Water
Seal Material
EPDM
Color - Valve Handle
White
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Valve Construction
Two-Piece
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Manufacturer Warranty
2 yr
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Seat Material
RPTFE
Handle Type
Lever
Stem Material
Brass
Connection Type - Side 2
IPS
Ball Material
Chrome-Plated Brass
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Dimensions

Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.06 in
Ball Opening Size
0.75 in
Overall Length
4.38 in
Connection Size - Side 1
3/4 in
Handle Length
4.13 in
Length
4.38 in

Description

Ball Valve - Lead-Free, Full Port, Press x FIP Union Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews