Ball Valve, Chrome-Plated Brass, 1/2"

  • Mfr # NF99PC6
  • Zoro # G424878107
product price: 
$
46.45
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Seat Material
RPTFE
Handle Length
3.62 in
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Ball Opening Size
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF99PC6
Zoro #
G424878107
UPC #
039923404985
Country of Origin
China

Dimensions

Handle Length
3.62 in
Ball Opening Size
0.5 in
Connection Size - Side 2
1/2 in
Handle Height
1.2 in
Connection Size - Side 1
1/2 in
Overall Length
2.75 in
Nominal Valve Size
1/2 in
Length
2.75 in

Details

Item
Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
Seat Material
RPTFE
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Seal Material
EPDM
Connection Type - Side 2
PEX
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Maximum Pressure - Operating
250 psi
Ball Material
Chrome-Plated Brass
Manufacturer Warranty
2 yr
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle Material
Carbon Steel
Valve Ways
2-Way
Valve Body Style
Straight
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Stem Type
Blowout Resistant
For Media
Water
Stem Material
Brass
Vented Ball Valve
Non-Vented
Color - Valve Handle
White

Description

Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews