Shop NIBCO
See all product information
Create Account
Ball Valve, Chrome-Plated Brass, 3/4"
- Mfr # NF99UX8
- Zoro # G124878018
product price:Â
$
76.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ball Port Style
Full Port
Connection Size - Side 1
3/4 in
Valve Ways
2-Way
Ball Opening Size
0.75 in
Valve Construction
Two-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99UX8
- Zoro #
- G124878018
- UPC #
- 039923405050
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI
- Ball Port Style
- Full Port
- Valve Ways
- 2-Way
- Valve Construction
- Two-Piece
- Color - Valve Handle
- White
- Connection Type - Side 1
- Press
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seat Material
- RPTFE
- Manufacturer Warranty
- 2 yr
- Handle Type
- Lever
- For Media
- Water
- Handle - Locking
- Non-Locking
- Vented Ball Valve
- Non-Vented
- Stem Material
- Brass
- Ball Material
- Chrome-Plated Brass
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Body Material
- Brass
- Stem Type
- Blowout Resistant
- Valve Body Style
- Straight
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Handle Material
- Carbon Steel
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Connection Size - Side 1
- 3/4 in
- Ball Opening Size
- 0.75 in
- Overall Length
- 4.1 in
- Handle Height
- 2.06 in
- Handle Length
- 4.13 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Length
- 4.1 in
Description
Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.