Ball Valve, Brass, 3/4"

  • Mfr # NFB841X8
  • Zoro # G424791345
product price: 
$
75.19
/ea

Key Features

Valve Construction
Two-Piece
Body Material
Bronze
Connection Gender - Side 2
Female
Connection Size - Side 1
3/4 in
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NFB841X8
Zoro #
G424791345
UPC #
039923447500
Country of Origin
United States

Dimensions

Connection Size - Side 1
3/4 in
Ball Opening Size
0.75 in
Overall Length
5 in
Nominal Valve Size
3/4 in
Handle Length
4.76 in
Connection Size - Side 2
3/4 in
Handle Height
2.28 in
Length
5 in

Details

Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Valve Construction
Two-Piece
Body Material
Bronze
Connection Gender - Side 2
Female
Valve Ways
2-Way
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Ball Material
Brass
Valve Body Style
Straight
Color - Valve Handle
White
Seat Material
RPTFE
Handle Type
Lever
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
For Media
Water
Connection Type - Side 2
Press
Stem Material
Silicon Bronze
Ball Port Style
Full Port
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 1
Press
Seal Material
EPDM
Color - Valve Body
Bronze
Vented Ball Valve
Vented
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews