Shop NIBCO

Ball Valve, Silicon Bronze, 1 1/4"

  • Mfr # NFB84HNB
  • Zoro # G724788915

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Operating Temperature - Minimum
15 Degrees F
Connection Size - Side 1
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HNB
Zoro #
G724788915
UPC #
039923447821
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Operating Temperature - Minimum
15 Degrees F
Body Material
Bronze
Seal Material
EPDM
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Stainless Steel
Ball Port Style
Full Port
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Handle Material
Plated Steel
Valve Body Style
Straight
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Valve Ways
2-Way
Manufacturer Warranty
5 yr
Ball Material
Silicon Bronze
Handle - Locking
Non-Locking
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Handle Type
Lever

Dimensions

Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Ball Opening Size
1.25 in
Connection Size - Side 2
1 1/4 in
Overall Length
6.23 in
Handle Length
6.76 in
Handle Height
3.1 in
Length
6.23 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.