Shop SCI
See all product information
Create Account
Threaded Coupling
- Mfr # 4307000056
- Zoro # G723939721
product price:Â
$
6.39
/ea
Key Features
Fitting Side A Nominal Pipe Size
3/8 in
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Class
Class 3000
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000056
- Zoro #
- G723939721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Threaded Coupling
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Fitting Side B Type
- Threaded
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 3000, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3/8 in, Female, Threaded, Not Applicable, 18, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.