Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1 1/4"
- Mfr # NF84CFB
- Zoro # G624785205
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Handle Type
Lever
Handle Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84CFB
- Zoro #
- G624785205
- UPC #
- 039923441935
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Handle - Locking
- Locking
- Vented Ball Valve
- Non-Vented
- Connection Gender - Side 2
- Female
- Handle Type
- Lever
- Handle Material
- Carbon Steel
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Valve Construction
- Two-Piece
- Stem Material
- Silicon Bronze
- Stem Type
- Blowout Resistant
- Color - Valve Body
- Bronze
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-110
- Connection Type - Side 1
- Press
- Seat Material
- RPTFE
- Valve Ways
- 2-Way
- Connection Gender - Side 1
- Female
- Ball Material
- Brass
Dimensions
- Ball Opening Size
- 1.25 in
- Connection Size - Side 1
- 1 1/4 in
- Connection Size - Side 2
- 1 1/4 in
- Nominal Valve Size
- 1 1/4 in
- Handle Height
- 3.05 in
- Overall Length
- 6.64 in
- Length
- 6.64 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.