Shop NIBCO

Ball Valve, Silicon Bronze, 1/2"

  • Mfr # NFB84HLX6
  • Zoro # G324878344

product price: 
$
97.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Ball Opening Size
0.5 in
Stem Type
Blowout Resistant
Seal Material
EPDM
Connection Type - Side 1
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HLX6
Zoro #
G324878344
UPC #
039923447746
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Seal Material
EPDM
Connection Type - Side 1
Press
Body Material
Bronze
Maximum Pressure - Operating
250 psi
Handle - Locking
Locking
Seat Material
RPTFE
Connection Gender - Side 1
Female
Manufacturer Warranty
5 yr
Handle Material
Plated Steel
Stem Material
Stainless Steel
Color - Valve Body
Bronze
For Media
Water
Valve Body Style
Straight
Ball Material
Silicon Bronze
Connection Type - Side 2
Press
Color - Valve Handle
White
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Ways
2-Way
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
15 Degrees F
Ball Port Style
Full Port
Valve Construction
Two-Piece
Handle Type
Lever
Vented Ball Valve
Vented
Valve Series
PC-585-66-LF

Dimensions

Ball Opening Size
0.5 in
Connection Size - Side 2
1/2 in
Handle Length
3.96 in
Nominal Valve Size
1/2 in
Overall Length
3.93 in
Handle Height
1.96 in
Connection Size - Side 1
1/2 in
Length
3.93 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.