Shop NIBCO

Ball Valve, Silicon Bronze, 4"

  • Mfr # HP840XH
  • Zoro # G824787931

product price: 
$
2,298.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Manufacturer Warranty
10 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP840XH
Zoro #
G824787931
UPC #
039923430045
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Manufacturer Warranty
10 yr
Color - Valve Body
Bronze
Body Material
Silicon Bronze
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Ways
2-Way
Handle Type
Lever
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
Color - Valve Handle
White
Connection Type - Side 2
Press
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
Ball Material
Silicon Bronze
Seal Material
EPDM
Stem Material
Silicon Bronze
Valve Body Style
Straight
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Seat Material
RPTFE
Connection Type - Side 1
Press

Dimensions

Handle Height
5.52 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Handle Length
12.06 in
Nominal Valve Size
4 in
Overall Length
13.08 in
Ball Opening Size
4 in
Length
13.08 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.