Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # HP852EB
  • Zoro # G624786189
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Body Material
Silicon Bronze
Connection Type - Side 1
NPT
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
For Media
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP852EB
Zoro #
G624786189
UPC #
039923429674
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Body Material
Silicon Bronze
Connection Type - Side 1
NPT
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
For Media
Water
Seal Material
EPDM
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Connection Gender - Side 1
Female
Manufacturer Warranty
10 yr
Operating Temperature - Maximum
250 Degrees F
Ball Material
Stainless Steel
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Valve Body Style
Straight
Ball Port Style
Full Port
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Valve Construction
Two-Piece
Color - Valve Handle
White
Stem Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Seat Material
RPTFE

Dimensions

Overall Length
4.71 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Ball Opening Size
1.25 in
Nominal Valve Size
1 1/4 in
Handle Height
2.92 in
Handle Length
5.06 in
Length
4.71 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews