Shop NIBCO

Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # HP84HTC
  • Zoro # G324794460

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 2
Press
Connection Size - Side 2
1 1/2 in
Connection Type - Side 1
Press
Color - Valve Handle
White
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HTC
Zoro #
G324794460
UPC #
039923423214
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Connection Type - Side 2
Press
Connection Type - Side 1
Press
Color - Valve Handle
White
Seal Material
EPDM
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Body Material
Silicon Bronze
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Stem Material
Stainless Steel
Valve Body Style
Straight
Manufacturer Warranty
10 yr
Handle Type
Lever
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Vented Ball Valve
Non-Vented
Maximum Pressure - Operating
250 psi
Ball Material
Stainless Steel
Seat Material
RPTFE

Dimensions

Connection Size - Side 2
1 1/2 in
Overall Length
7.01 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Length
6.75 in
Handle Height
3.22 in
Ball Opening Size
1.5 in
Length
7.01 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.