Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # HP852EC
  • Zoro # G324783464
product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Color - Valve Body
Bronze
Connection Type - Side 2
Press
Seal Material
EPDM
Color - Valve Handle
White
Ball Port Style
Full Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP852EC
Zoro #
G324783464
UPC #
039923429681
Country of Origin
United States
Item
Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Seal Material
EPDM
Color - Valve Handle
White
Ball Port Style
Full Port
Manufacturer Warranty
10 yr
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
For Media
Water
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Ball Material
Stainless Steel
Seat Material
RPTFE
Handle Material
Carbon Steel
Connection Type - Side 1
NPT
Handle Type
Lever
Handle - Locking
Non-Locking
Body Material
Silicon Bronze
Stem Material
Brass
Vented Ball Valve
Non-Vented

Dimensions

Handle Height
3.22 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Ball Opening Size
1.5 in
Overall Length
5.53 in
Handle Length
6.75 in
Nominal Valve Size
1 1/2 in
Length
5.53 in

Description

Ball Valve - Lead-Free, Press x Thread Ends, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews