Ball Valve, Stainless Steel, 1/2"
- Mfr # NF84C36
- Zoro # G024785317
product price:Â
$
55.39
/ea
Key Features
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Handle Type
Lever
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C36
- Zoro #
- G024785317
- UPC #
- 039923348432
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Connection Type - Side 1
- Press
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Handle Type
- Lever
- Ball Material
- Stainless Steel
- Connection Gender - Side 2
- Female
- Valve Ways
- 2-Way
- Stem Material
- Stainless Steel
- Valve Body Style
- Straight
- Valve Construction
- Two-Piece
- Connection Gender - Side 1
- Female
- Seat Material
- RPTFE
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Standards
- MSS SP-110
- Ball Port Style
- Full Port
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Stem Type
- Blowout Resistant
- Color - Valve Body
- Bronze
- Handle Material
- Carbon Steel
- Vented Ball Valve
- Vented
Dimensions
- Handle Height
- 1.9 in
- Connection Size - Side 2
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Ball Opening Size
- 0.5 in
- Overall Length
- 4.15 in
- Nominal Valve Size
- 1/2 in
- Length
- 4.15 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.