Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NF5Y5SC
  • Zoro # G424784101
product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Handle - Locking
Non-Locking
Handle Length
6.75 in
Manufacturer Warranty
5 yr
Handle Type
Lever
Nominal Valve Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF5Y5SC
Zoro #
G424784101
UPC #
039923427434
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, PTFE Seats, Stainless Steel Trim, 250 PSI
Handle - Locking
Non-Locking
Manufacturer Warranty
5 yr
Handle Type
Lever
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
Press
Seat Material
RPTFE
Body Material
Bronze
Stem Material
Stainless Steel
For Media
Water
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Construction
Three-Piece
Seal Material
EPDM
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
White
Ball Material
Stainless Steel
Connection Type - Side 2
Press
Valve Ways
2-Way
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented

Dimensions

Handle Length
6.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.34 in
Ball Opening Size
1.5 in
Connection Size - Side 1
1 1/2 in
Overall Length
10.26 in
Length
10.26 in

Description

Ball Valve - Lead-Free, 3-Piece, PTFE Seats, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews