Ball Valve, Stainless Steel, 1 1/2"
- Mfr # NF84HCC
- Zoro # G024790120
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Ball Material
Stainless Steel
Ball Opening Size
1.5 in
Nominal Valve Size
1 1/2 in
Connection Gender - Side 1
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HCC
- Zoro #
- G024790120
- UPC #
- 039923348388
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Seal Material
- EPDM
- Ball Material
- Stainless Steel
- Connection Gender - Side 1
- Female
- Handle - Locking
- Non-Locking
- Color - Valve Body
- Bronze
- Seat Material
- RPTFE
- Vented Ball Valve
- Vented
- Connection Type - Side 2
- Press
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Stem Type
- Blowout Resistant
- Standards
- MSS SP-110
- Manufacturer Warranty
- 5 yr
- Handle Material
- Carbon Steel
- Valve Body Style
- Straight
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Construction
- Two-Piece
- Valve Ways
- 2-Way
- Ball Port Style
- Full Port
- Connection Gender - Side 2
- Female
- Handle Type
- Lever
- Body Material
- Bronze
- Connection Type - Side 1
- Press
Dimensions
- Ball Opening Size
- 1.5 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Connection Size - Side 1
- 1 1/2 in
- Overall Length
- 8 in
- Handle Height
- 3.3 in
- Length
- 8 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.