Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NFB841FC
  • Zoro # G824787351
product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 2
Press
Handle Material
Carbon Steel
Nominal Valve Size
1 1/2 in
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB841FC
Zoro #
G824787351
UPC #
039923449870
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Connection Type - Side 2
Press
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Seal Material
EPDM
Manufacturer Warranty
5 yr
Handle Type
Lever
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Vented Ball Valve
Vented
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
White
Color - Valve Body
Bronze
Ball Material
Stainless Steel
For Media
Water
Valve Ways
2-Way
Valve Construction
Two-Piece
Seat Material
RPTFE
Stem Material
Silicon Bronze
Body Material
Bronze
Valve Series
PC-585-80-LF

Dimensions

Nominal Valve Size
1 1/2 in
Ball Opening Size
1.5 in
Connection Size - Side 2
1 1/2 in
Overall Length
7.56 in
Connection Size - Side 1
1 1/2 in
Handle Height
3.32 in
Handle Length
6.76 in
Length
7.56 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews