Shop NIBCO
See all product information
Create Account
Pc-585Hp-Lead Free-Stainless Steel 1 Press Ball Valve Stainless Steel l Nut
- Mfr # HP84SXA
- Zoro # G724154444
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 in x 1 in
Overall Height
2.08 in
Overall Width
3.78 in
Body Material
Lead-Free Bronze
Connection Type
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP84SXA
- Zoro #
- G724154444
- UPC #
- 039923423078
- Country of Origin
- United States
- Body Material
- Lead-Free Bronze
- Connection Type
- Press
- Item
- Valves
Dimensions
- Pipe Size
- 1 in x 1 in
- Overall Height
- 2.08 in
- Overall Width
- 3.78 in
- Overall Length
- 7.35 in
Description
NIBCO engineers have redesigned the top works of the valve to make it easier to install and service. The stem is triple sealed with double O-rings and PTFE packing. The easily accessible, large pack nut can be tightened without removing the handle or using a special wrench. This also allows for the packing to be replaced and serviced. The handle is reversible without disconnecting the valve. 585HP ball valve features press ends for easy installation. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. When performance matters, choose the NIBCO 585HP ball valves for the most advanced and versatile valve option in commercial, residential, mechanical and industrial applications.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.