Shop NIBCO

Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NF595YB
  • Zoro # G924787787

product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Color - Valve Handle
White
Vented Ball Valve
Non-Vented
Manufacturer Warranty
5 yr
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595YB
Zoro #
G924787787
UPC #
039923427359
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, PTFE Seats, 250 PSI
Color - Valve Handle
White
Vented Ball Valve
Non-Vented
Manufacturer Warranty
5 yr
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Handle Material
Carbon Steel
Ball Material
Stainless Steel
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
For Media
Water
Valve Construction
Three-Piece
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Ball Port Style
Full Port
Connection Type - Side 2
Press
Body Material
Bronze
Seat Material
RPTFE
Valve Ways
2-Way
Stem Type
Blowout Resistant
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Silicon Bronze
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seal Material
EPDM
Valve Body Style
Straight

Description

Ball Valve - Lead-Free, 3-Piece, PTFE Seats, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.