Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NFB841XB
  • Zoro # G224782925
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Seat Material
RPTFE
Nominal Valve Size
1 1/4 in
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Size - Side 1
1 1/4 in
Color - Valve Handle
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB841XB
Zoro #
G224782925
UPC #
039923447524
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Handle Material
Carbon Steel
Connection Type - Side 2
Press
Valve Ways
2-Way
Stem Material
Silicon Bronze
Body Material
Bronze
Valve Body Style
Straight
Ball Material
Stainless Steel
Valve Construction
Two-Piece
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Connection Gender - Side 1
Female
Handle Type
Lever
Manufacturer Warranty
5 yr
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Color - Valve Body
Bronze
Vented Ball Valve
Vented
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Ball Port Style
Full Port

Dimensions

Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Ball Opening Size
1.25 in
Connection Size - Side 2
1 1/4 in
Overall Length
6.23 in
Handle Length
6.76 in
Handle Height
3.1 in
Length
6.23 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews