Shop NIBCO

Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NR841HB
  • Zoro # G124785828

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 1/4 in
Seat Material
RPTFE
Manufacturer Warranty
5 yr
Ball Material
Stainless Steel
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NR841HB
Zoro #
G124785828
UPC #
039923233370
Country of Origin
United States

Dimensions

Connection Size - Side 1
1 1/4 in
Handle Height
3.1 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Overall Length
9.05 in
Ball Opening Size
1.25 in
Length
9.05 in

Details

Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
Seat Material
RPTFE
Manufacturer Warranty
5 yr
Ball Material
Stainless Steel
Color - Valve Body
Bronze
Ball Port Style
Full Port
Connection Gender - Side 1
Male
Body Material
Bronze
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Vented
Valve Ways
2-Way
Handle Material
Carbon Steel
Valve Construction
Two-Piece
Handle Type
Lever
Connection Type - Side 2
Press
Standards
MSS SP-110, NSF/ANSI-61, UL
Connection Gender - Side 2
Male
Stem Material
Stainless Steel
Valve Body Style
Straight
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
For Media
Water
Maximum Pressure - Operating
200 psi
Stem Type
Blowout Resistant

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.