Ball Valve, Stainless Steel, 1"

  • Mfr # HP84HNA
  • Zoro # G424789700
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HNA
Zoro #
G424789700
UPC #
039923422750
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Operating Temperature - Minimum
15 Degrees F
For Media
Water
Body Material
Silicon Bronze
Manufacturer Warranty
10 yr
Ball Material
Stainless Steel
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Valve Ways
2-Way
Seat Material
RPTFE
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Handle - Locking
Non-Locking
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Connection Type - Side 2
Press
Handle Type
Lever

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
5.19 in
Handle Length
4.75 in
Connection Size - Side 2
1 in
Handle Height
2.74 in
Ball Opening Size
1 in
Length
5.19 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews