Ball Valve, Stainless Steel, 1"

  • Mfr # NF595SA
  • Zoro # G324791056
product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Connection Gender - Side 2
Female
Handle Length
4.76 in
Seat Material
RPTFE
Handle - Locking
Non-Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595SA
Zoro #
G324791056
UPC #
039923427564
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, Stainless Steel Trim, 250 PSI
Body Material
Bronze
Connection Gender - Side 2
Female
Seat Material
RPTFE
Handle - Locking
Non-Locking
Maximum Pressure - Operating
250 psi
Stem Material
Stainless Steel
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
For Media
Water
Ball Port Style
Full Port
Color - Valve Handle
White
Connection Type - Side 2
Press
Valve Construction
Three-Piece
Color - Valve Body
Bronze
Ball Material
Stainless Steel
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seal Material
EPDM
Valve Body Style
Straight
Connection Gender - Side 1
Female
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Stem Type
Blowout Resistant
Valve Series
PC-595-Y/R-66-LF

Dimensions

Handle Length
4.76 in
Ball Opening Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Overall Length
7.4 in
Nominal Valve Size
1 in
Handle Height
2.47 in
Length
7.4 in

Description

Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews