Ball Valve, Stainless Steel, 1"
- Mfr # NF84C3A
- Zoro # G124794813
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Connection Type - Side 1
Press
Handle Type
Lever
Vented Ball Valve
Vented
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C3A
- Zoro #
- G124794813
- UPC #
- 039923348463
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Connection Type - Side 1
- Press
- Handle Type
- Lever
- Vented Ball Valve
- Vented
- Valve Construction
- Two-Piece
- Connection Type - Side 2
- Press
- Ball Material
- Stainless Steel
- Seal Material
- EPDM
- Handle Material
- Carbon Steel
- Stem Type
- Blowout Resistant
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 2
- Female
- Valve Ways
- 2-Way
- Seat Material
- RPTFE
- Color - Valve Body
- Bronze
- Stem Material
- Stainless Steel
- Body Material
- Bronze
- Connection Gender - Side 1
- Female
- Standards
- MSS SP-110
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
- Maximum Pressure - Operating
- 250 psi
Dimensions
- Connection Size - Side 1
- 1 in
- Connection Size - Side 2
- 1 in
- Overall Length
- 5.36 in
- Handle Height
- 2.4 in
- Ball Opening Size
- 1 in
- Nominal Valve Size
- 1 in
- Length
- 5.36 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.