Shop NIBCO

Ball Valve, Stainless Steel, 3"

  • Mfr # NF840XF
  • Zoro # G324791452

product price: 
$
1,269.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Valve Construction
Two-Piece
Handle Type
Lever
Seat Material
RPTFE
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF840XF
Zoro #
G324791452
UPC #
039923369581
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Connection Gender - Side 2
Female
Valve Construction
Two-Piece
Handle Type
Lever
Seat Material
RPTFE
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Stem Material
Silicon Bronze
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Vented
Valve Body Style
Straight
Seal Material
EPDM
Connection Type - Side 1
Press
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
NSF Certifications for Food and Drinking Water
NSF 61
Handle Material
Carbon Steel
Manufacturer Warranty
5 yr
For Media
Water
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Type
Blowout Resistant
Ball Material
Stainless Steel
Color - Valve Handle
White
Valve Ways
2-Way
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Body Material
Bronze

Dimensions

Handle Height
4.58 in
Connection Size - Side 2
3 in
Ball Opening Size
3 in
Connection Size - Side 1
3 in
Overall Length
10.45 in
Nominal Valve Size
3 in
Handle Length
8.06 in
Length
10.45 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.