Shop NIBCO

Ball Valve, Stainless Steel, 1"

  • Mfr # NF84C5A
  • Zoro # G024785942

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Valve Construction
Two-Piece
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Ball Opening Size
1 in
Connection Size - Side 2
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF84C5A
Zoro #
G024785942
UPC #
039923348531
Country of Origin
United States

Dimensions

Ball Opening Size
1 in
Connection Size - Side 2
1 in
Overall Length
5.36 in
Handle Height
2.4 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Valve Construction
Two-Piece
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
Standards
MSS SP-110
Seal Material
EPDM
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Connection Type - Side 1
Press
Handle Material
Zinc-Plated Steel
Handle - Locking
Non-Locking
Seat Material
RPTFE
Operating Temperature - Minimum
15 Degrees F
Valve Body Style
Straight
Ball Port Style
Full Port
Body Material
Bronze
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Ball Material
Stainless Steel
Connection Type - Side 2
Press
Vented Ball Valve
Vented
Connection Gender - Side 2
Female

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.