Shop NIBCO

Ball Valve, Stainless Steel, 3/4"

  • Mfr # NR84H08
  • Zoro # G124787075

product price: 
$
72.25
/ea

Key Features

For Media
Water
Standards
MSS SP-110, NSF/ANSI-61, UL
Stem Material
Stainless Steel
Handle Height
2.25 in
Ball Opening Size
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR84H08
Zoro #
G124787075
UPC #
039923233356
Country of Origin
United States
Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
For Media
Water
Standards
MSS SP-110, NSF/ANSI-61, UL
Stem Material
Stainless Steel
Valve Body Style
Straight
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Press
Valve Ways
2-Way
Connection Type - Side 1
Press
Body Material
Bronze
Connection Gender - Side 1
Male
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Ball Material
Stainless Steel
Seat Material
RPTFE
Handle Type
Lever
Manufacturer Warranty
5 yr
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Connection Gender - Side 2
Male
Valve Series
PS-585-70-66

Dimensions

Handle Height
2.25 in
Ball Opening Size
0.75 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
7.25 in
Length
7.25 in

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.