Ball Valve, Stainless Steel, 1"

  • Mfr # NF84CLXA
  • Zoro # G724878166
product price: 
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Valve Body Style
Straight
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Connection Type - Side 2
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84CLXA
Zoro #
G724878166
UPC #
039923410719
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Valve Body Style
Straight
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Connection Type - Side 2
Press
Seat Material
RPTFE
Body Material
Bronze
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Handle Material
Zinc-Plated Steel
Ball Port Style
Full Port
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Stem Type
Blowout Resistant
Handle Type
Lever
Connection Type - Side 1
Press
Vented Ball Valve
Vented
Stem Material
Stainless Steel
Ball Material
Stainless Steel
Handle - Locking
Locking
Standards
MSS SP-110
Operating Temperature - Minimum
15 Degrees F
Valve Ways
2-Way

Dimensions

Ball Opening Size
1 in
Overall Length
5.36 in
Handle Height
2.4 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Length
5.36 in

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews