Shop ZORO SELECT

Float/Rod Valve, Brass, 2", Angle

  • Mfr # R605T-2-7
  • Zoro # G6050018

product price: 
$
82.79
/ea

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Brass
Mounting
Horizontal Piping
Rod Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R605T-2-7
Zoro #
G6050018
UPC #
-
Country of Origin
United States
Item
Float Valve and Rod
Connection Type
FNPT
Body Material
Brass
Mounting
Horizontal Piping
Valve Flow - Flow (2)
180 gpm
Valve Flow - Pressure (1)
35 psi
Rod Material
Brass
Features
Angle Body Design, Free Flow Outlet, Heavy-Duty
Rod Thread
3/8 in -16
Valve Flow - Pressure (2)
85 psi
Max. Pressure
150 psi
Valve Flow - Flow (1)
112 gpm
Valve Material
Brass
Max. Temp.
180 Degrees F
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
For Media
Water
Seat Style
Single Seated
Arm Adjustability
Adjustable
Connection Type - Side 1
NPT
Valve Body Style
Angle
Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
115 psi
Operating Temperature - Minimum
33 Degrees F
Includes Float and Rod
Float and Rod Included
Seal Material
Buna-N

Dimensions

Pipe Size
2"
Rod Length
12 in
Size
2"
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Description

Float Valve and Rod, Mounting Horizontal Piping, Size 2 in, Connection Type FNPT, Rod Thread 3/8 In.-16, Rod Length 12 in, Rod Material Brass, Body Material Brass, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 112 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 150 psi, Max. Temp. 180 Degrees F, Features Angle Body Design, Free Flow Outlet, Heavy-Duty, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.