Shop NIBCO

Ball Valve, Stainless Steel, 1"

  • Mfr # NR84H0A
  • Zoro # G424782909

product price: 
$
96.75
/ea

Key Features

Maximum Pressure - Operating
200 psi
Handle Type
Lever
Nominal Valve Size
1 in
Operating Temperature - Maximum
250 Degrees F
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR84H0A
Zoro #
G424782909
UPC #
039923233363
Country of Origin
United States
Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
Maximum Pressure - Operating
200 psi
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Valve Ways
2-Way
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
For Media
Water
Standards
MSS SP-110, NSF/ANSI-61, UL
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Ball Material
Stainless Steel
Connection Type - Side 1
Press
Handle Material
Carbon Steel
Valve Body Style
Straight
Connection Type - Side 2
Press
Connection Gender - Side 1
Male
Vented Ball Valve
Vented
Seat Material
RPTFE
Connection Gender - Side 2
Male
Stem Material
Stainless Steel
Body Material
Bronze
Valve Series
PS-585-70-66

Dimensions

Nominal Valve Size
1 in
Handle Height
2.38 in
Connection Size - Side 1
1 in
Ball Opening Size
1 in
Overall Length
7.75 in
Connection Size - Side 2
1 in
Length
7.75 in

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.