Shop NIBCO

Ball Valve, 316 Stainless Steel, 3/4"

  • Mfr # NFB85HX8
  • Zoro # G924786889

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
3/4 in
Seal Material
EPDM
Vented Ball Valve
Vented
Handle Type
Lever
Handle Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB85HX8
Zoro #
G924786889
UPC #
039923448361
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Seal Material
EPDM
Vented Ball Valve
Vented
Handle Type
Lever
Handle Material
Carbon Steel
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
Body Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Manufacturer Warranty
5 yr
For Media
Water
Ball Material
316 Stainless Steel
Handle - Locking
Non-Locking
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Valve Body Style
Straight
Color - Valve Body
Bronze
Valve Construction
Two-Piece
Connection Type - Side 2
Press

Dimensions

Connection Size - Side 1
3/4 in
Handle Length
4.76 in
Overall Length
3.96 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Handle Height
2.28 in
Ball Opening Size
0.75 in
Length
3.96 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.