Ball Valve, Stainless Steel, 1/2"
- Mfr # NF85H06
- Zoro # G524789648
product price:Â
$
46.55
/ea
Key Features
Handle - Locking
Non-Locking
Stem Type
Blowout Resistant
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Vented Ball Valve
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H06
- Zoro #
- G524789648
- UPC #
- 039923367921
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Handle - Locking
- Non-Locking
- Stem Type
- Blowout Resistant
- Color - Valve Body
- Bronze
- Connection Type - Side 2
- Press
- Vented Ball Valve
- Vented
- Connection Gender - Side 2
- Female
- Valve Body Style
- Straight
- Handle Type
- Lever
- Valve Construction
- Two-Piece
- Ball Port Style
- Full Port
- Manufacturer Warranty
- 5 yr
- Handle Material
- Carbon Steel
- Standards
- MSS SP-110
- Seat Material
- RPTFE
- Valve Ways
- 2-Way
- Ball Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- RPTFE
- Connection Gender - Side 1
- Female
- Body Material
- Bronze
- Connection Type - Side 1
- Press
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Handle Height
- 1.96 in
- Ball Opening Size
- 0.5 in
- Overall Length
- 3.1 in
- Connection Size - Side 1
- 1/2 in
- Handle Length
- 3.96 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Length
- 3.1 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.