Shop NIBCO

Ball Valve, Stainless Steel, 2 1/2"

  • Mfr # HP840XE
  • Zoro # G024790830

product price: 
$
1,066.99
/ea
Free Shipping & Returns

Key Features

Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Overall Length
9.61 in
Stem Type
Blowout Resistant
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP840XE
Zoro #
G024790830
UPC #
039923430021
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Seal Material
EPDM
Connection Type - Side 1
Press
Color - Valve Body
Bronze
Body Material
Silicon Bronze
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Ball Material
Stainless Steel
Handle Material
Carbon Steel
Handle - Locking
Non-Locking
Color - Valve Handle
White
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Stem Material
Silicon Bronze
Valve Ways
2-Way
Manufacturer Warranty
10 yr
Valve Body Style
Straight
Maximum Pressure - Operating
250 psi
For Media
Water
Ball Port Style
Full Port

Dimensions

Overall Length
9.61 in
Handle Height
4.41 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Handle Length
12.06 in
Ball Opening Size
2.5 in
Connection Size - Side 2
2 1/2 in
Length
9.61 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.