Ball Valve, Stainless Steel, 2 1/2"

  • Mfr # NF84SXE
  • Zoro # G024878040
product price: 
$
929.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Size - Side 1
2 1/2 in
Connection Type - Side 2
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84SXE
Zoro #
G024878040
UPC #
039923414281
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Valve Body Style
Straight
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Handle Type
Lever
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Seat Material
RPTFE
Valve Ways
2-Way
Color - Valve Body
Bronze
Valve Construction
Two-Piece
Color - Valve Handle
White
Ball Port Style
Full Port
Stem Material
Silicon Bronze
Ball Material
Stainless Steel
For Media
Water
Body Material
Bronze
Manufacturer Warranty
5 yr
Handle Material
Stainless Steel
Seal Material
EPDM
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F

Dimensions

Connection Size - Side 1
2 1/2 in
Handle Length
8.06 in
Overall Length
9.49 in
Handle Height
4.33 in
Ball Opening Size
2.5 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Length
9.49 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews