Ball Valve, Stainless Steel, 2"

  • Mfr # HP84LXD
  • Zoro # G024792254
product price: 
$
509.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Straight
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Handle Length
7.12 in
Manufacturer Warranty
10 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84LXD
Zoro #
G024792254
UPC #
039923423160
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Valve Body Style
Straight
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Manufacturer Warranty
10 yr
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
Connection Type - Side 2
Press
Seal Material
EPDM
Valve Ways
2-Way
Ball Port Style
Full Port
Handle Type
Lever
Body Material
Silicon Bronze
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Connection Type - Side 1
Press
Valve Construction
Two-Piece
Maximum Pressure - Operating
250 psi
For Media
Water
Ball Material
Stainless Steel
Color - Valve Handle
White
Stem Material
Silicon Bronze
Vented Ball Valve
Non-Vented

Dimensions

Handle Length
7.12 in
Overall Length
7.8 in
Connection Size - Side 1
2 in
Ball Opening Size
2 in
Handle Height
3.68 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Length
7.8 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews