Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # HP84NXD
  • Zoro # G124878292

product price: 
$
624.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Port Style
Full Port
Body Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84NXD
Zoro #
G124878292
UPC #
039923422866
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Ball Port Style
Full Port
Body Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Handle Type
Lever
Seal Material
EPDM
Color - Valve Body
Bronze
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Stem Type
Blowout Resistant
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Manufacturer Warranty
10 yr
Handle Material
Stainless Steel
Seat Material
RPTFE
Ball Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Valve Body Style
Straight
Valve Construction
Two-Piece
Connection Type - Side 2
Press
For Media
Water
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
Color - Valve Handle
White
Handle - Locking
Non-Locking
Valve Series
PC-585HP-66-LF

Dimensions

Connection Size - Side 2
2 in
Overall Length
7.8 in
Handle Height
3.68 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
7.12 in
Ball Opening Size
2 in
Length
7.8 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.