Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # NF595SD
  • Zoro # G324790240

product price: 
$
898.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
2 in
Body Material
Bronze
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595SD
Zoro #
G324790240
UPC #
039923427595
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, Stainless Steel Trim, 250 PSI
Body Material
Bronze
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Handle Type
Lever
Color - Valve Handle
White
Vented Ball Valve
Non-Vented
Handle Material
Carbon Steel
Valve Ways
2-Way
Seat Material
RPTFE
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
Stem Type
Blowout Resistant
For Media
Water
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Ball Material
Stainless Steel
Manufacturer Warranty
5 yr
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Valve Body Style
Straight
Ball Port Style
Full Port
Valve Construction
Three-Piece

Dimensions

Connection Size - Side 1
2 in
Overall Length
11.46 in
Handle Length
6.75 in
Connection Size - Side 2
2 in
Ball Opening Size
2 in
Nominal Valve Size
2 in
Handle Height
3.56 in
Length
11.46 in

Description

Ball Valve - Lead-Free, 3-Piece, RPTFE Seats, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.