Ball Valve, Stainless Steel, 2"

  • Mfr # NF84CLXD
  • Zoro # G324877972
product price: 
$
516.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connection Size - Side 2
2 in
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Vented
Handle Material
Zinc-Plated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84CLXD
Zoro #
G324877972
UPC #
039923410740
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Vented
Handle Material
Zinc-Plated Steel
Standards
MSS SP-110
Body Material
Bronze
Handle Type
Lever
Valve Ways
2-Way
Operating Temperature - Minimum
15 Degrees F
Handle - Locking
Locking
Ball Material
Stainless Steel
Valve Body Style
Straight
Ball Port Style
Full Port
Connection Type - Side 1
Press
Seal Material
EPDM
Stem Type
Blowout Resistant
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Seat Material
RPTFE
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Valve Series
PC-585-70-66

Dimensions

Connection Size - Side 2
2 in
Ball Opening Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Overall Length
8.65 in
Handle Height
3.51 in
Length
8.65 in

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews