Ball Valve, Stainless Steel, 3"

  • Mfr # HP84HXF
  • Zoro # G924785783
product price: 
$
1,866.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Body Material
Silicon Bronze
Ball Port Style
Full Port
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HXF
Zoro #
G924785783
UPC #
039923430250
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI
Seal Material
EPDM
Body Material
Silicon Bronze
Ball Port Style
Full Port
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Handle Material
Carbon Steel
Connection Type - Side 1
Press
Handle Type
Lever
For Media
Water
Vented Ball Valve
Non-Vented
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
Color - Valve Handle
White
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Valve Construction
Two-Piece
Seat Material
RPTFE
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Ways
2-Way
Ball Material
Stainless Steel
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press
Operating Temperature - Maximum
250 Degrees F
Valve Series
PC-585HP-66-LF

Dimensions

Connection Size - Side 1
3 in
Overall Length
10.51 in
Ball Opening Size
3 in
Handle Height
4.71 in
Connection Size - Side 2
3 in
Handle Length
12.06 in
Nominal Valve Size
3 in
Length
10.51 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews